- Galaxy Welding Helmet
| Viewing Area | 2 x 4 1/4 |
| Power Source | 2 Type 377/SR626SW Batteries |
| Temperature Range [Min] | 50 °F |
| Standard Filter | Shade 3/10 |
| Temperature Range [Max] | 131 °F |
| Lens Coating | 3 - 10 |
| Weight | 2.0 LB |
| Viewing Area | 2 x 4 1/4 |
| Power Source | 2 Type 377/SR626SW Batteries |
| Temperature Range [Min] | 50 °F |
| Standard Filter | Shade 3/10 |
| Temperature Range [Max] | 131 °F |
| Lens Coating | 3 - 10 |
| Weight | 2.0 LB |