- Harley-Davidson® Passive Helmet
- Black
| Standard Filter | Shade 10 |
| Lift Front | Yes |
| Helmet Color | Black |
| Lens Coating | 10 |
| Viewing Area | 2 x 4 |
| Type | Passive Flip-Up Filter |
| Weight | 1.7 LB |
| Standard Filter | Shade 10 |
| Lift Front | Yes |
| Helmet Color | Black |
| Lens Coating | 10 |
| Viewing Area | 2 x 4 |
| Type | Passive Flip-Up Filter |
| Weight | 1.7 LB |