- Harley-Davidson® Passive Helmet
- Black
| Standard Filter | Shade 10 |
| Viewing Area | 4 x 5 |
| Type | Passive Wide-View Filter |
| Lens Coating | 10 |
| Helmet Color | Black |
| Weight | 1.7 LB |
| Standard Filter | Shade 10 |
| Viewing Area | 4 x 5 |
| Type | Passive Wide-View Filter |
| Lens Coating | 10 |
| Helmet Color | Black |
| Weight | 1.7 LB |