- Gray Lens
- Gray Frame
- Anti-Scratch, Hard Coat Lens Coating
- Safety Glasses
features
- Light weight uni-lens design fits over most Rx eyewear
- Adjustable Duoflex® cushioned temples
- Available with high performance Ultra-dura® anti-scratch and Uvextreme® anti-fog coatings
- Meets the ANSI Z87.1-2010 standard
- Certified to the requirements of the CSA Z94.3 standard
| Frame Color | Gray |
| Lens Coating | Anti-Scratch, Hard Coat |
| Lens Color | Gray |
| Style | Adjustable Temples |
| Weight | 0.14 LB |

