- Gray Lens
- Gray Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Style | Adjustable Temples & Wrap Around |
| Lens Material | Polycarbonate |
| Lens Color | Gray |
| Frame Color | Gray |
| Lens Coating | Anti-Fog |
| Weight | 0.14 LB |
| Style | Adjustable Temples & Wrap Around |
| Lens Material | Polycarbonate |
| Lens Color | Gray |
| Frame Color | Gray |
| Lens Coating | Anti-Fog |
| Weight | 0.14 LB |