- Clear Lens
- Clear Frame
- Anti-Scratch, Hard Coat Lens Coating
- Safety Glasses
| Frame Color | Clear |
| Lens Coating | Anti-Scratch, Hard Coat |
| Style | Adjustable Temples & Wrap Around |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Weight | 0.25 LB |
| Frame Color | Clear |
| Lens Coating | Anti-Scratch, Hard Coat |
| Style | Adjustable Temples & Wrap Around |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Weight | 0.25 LB |