- Clear Lens
- Clear Frame
- Anti-Scratch, Hard Coat Lens Coating
- Safety Glasses
| Lens Coating | Anti-Scratch, Hard Coat |
| Lens Material | Polycarbonate |
| Frame Color | Clear |
| Style | Standard Temples, Wrap-Around |
| Lens Color | Clear |
| Weight | 0.08 LB |
| Lens Coating | Anti-Scratch, Hard Coat |
| Lens Material | Polycarbonate |
| Frame Color | Clear |
| Style | Standard Temples, Wrap-Around |
| Lens Color | Clear |
| Weight | 0.08 LB |