- Clear Lens
- Black/Red Frame
- Ultra-dura® Lens Coating
- Safety Glasses
| Frame Color | Black/Red |
| Lens Coating | Ultra-dura® |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Weight | 0.16 LB |
| Frame Color | Black/Red |
| Lens Coating | Ultra-dura® |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Weight | 0.16 LB |