- Gray Lens
- Red/White/Blue Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Lens Color | Gray |
| Lens Coating | Anti-Fog |
| Frame Color | Red/White/Blue |
| Lens Material | Polycarbonate |
| Style | Adjustable Temples |
| Weight | 0.15 LB |
| Lens Color | Gray |
| Lens Coating | Anti-Fog |
| Frame Color | Red/White/Blue |
| Lens Material | Polycarbonate |
| Style | Adjustable Temples |
| Weight | 0.15 LB |