- Clear Lens
- Blue Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Style | Adjustable Temples |
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Frame Color | Blue |
| Weight | 0.17 LB |
| Style | Adjustable Temples |
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Frame Color | Blue |
| Weight | 0.17 LB |