- Gray Lens
- Blue Frame
- Anti-Scratch, Hard Coat Lens Coating
- Safety Glasses
| Lens Coating | Anti-Scratch, Hard Coat |
| Style | Adjustable Temples |
| Lens Color | Gray |
| Frame Color | Blue |
| Lens Material | Polycarbonate |
| Weight | 0.15 LB |
| Lens Coating | Anti-Scratch, Hard Coat |
| Style | Adjustable Temples |
| Lens Color | Gray |
| Frame Color | Blue |
| Lens Material | Polycarbonate |
| Weight | 0.15 LB |