- Adjustable Temples
- Black Frame
- Clear Lenses w/Ultra-dura® Coating
- Safety Glasses
features
- Lightweight unilens offers panoramic vision
- Easy and economical lens replacement system
- Adjustable lens inclination and temple length
- Lifetime frame guarantee
- Made in USA
- Permanently bonded antifog lens coating
compliances
- 0
| Lens Color | Clear |
| Temples | Duoflex |
| Frame Material | Plastic |
| Temple Color | Black |
| Frame Size | Adjustable |
| Frame Color | Black |
| Nose Bridge | Molded |
| Lens Coating | Ultra-dura® |
| Temple Style | Adjustable |
| Weight | 0.18 LB |

