- SCT-Vermilion Lens
- Black Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Lens Color | SCT-Vermilion |
| Lens Coating | Anti-Fog |
| Style | Adjustable Temples |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Weight | 0.17 LB |
| Lens Color | SCT-Vermilion |
| Lens Coating | Anti-Fog |
| Style | Adjustable Temples |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Weight | 0.17 LB |