- Adjustable Temples
- Black Frame
- Amber Lenses w/Ultra-dura® Coating
- Safety Glasses
features
- Contemporary styling, sporty wraparound temples provide non-slip fit and comfort
- Easy lens replacement
- Adjustable temple length
- Lifetime frame guarantee
- Made in USA
compliances
- 0
| Temple Color | Black |
| Frame Color | Black |
| Frame Size | Medium |
| Frame Material | Plastic |
| Lens Coating | Ultra-dura® |
| Lens Color | Amber |
| Nose Bridge | Molded |
| Temple Style | Adjustable |
| Temples | Spatulite |
| Weight | 0.06 LB |


