- Clear Lens
- Black & Red-Hot Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Style | Frameless |
| Lens Color | Clear |
| Lens Coating | Anti-Fog |
| Frame Color | Black & Red-Hot |
| Lens Material | Polycarbonate |
| Weight | 0.73 LB |
| Style | Frameless |
| Lens Color | Clear |
| Lens Coating | Anti-Fog |
| Frame Color | Black & Red-Hot |
| Lens Material | Polycarbonate |
| Weight | 0.73 LB |