- Clear Lens
- Black Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Style | Frameless |
| Frame Color | Black |
| Lens Coating | Anti-Fog |
| Weight | 0.73 LB |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Style | Frameless |
| Frame Color | Black |
| Lens Coating | Anti-Fog |
| Weight | 0.73 LB |