- Espresso Lens
- Black Frame
- Anti-Scratch, Hard Coat Lens Coating
- Safety Glasses
| Style | Wrap-Around |
| Lens Color | Espresso |
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Scratch, Hard Coat |
| Frame Color | Black |
| Weight | 0.11 LB |
| Style | Wrap-Around |
| Lens Color | Espresso |
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Scratch, Hard Coat |
| Frame Color | Black |
| Weight | 0.11 LB |