- Adjustable Temples
- Amber Frame
- Clear Lenses w/Ultra-dura® Coating
- Safety Glasses
features
- Attractive, over-the-glass styling
- An economical alternative to expensive prescription eyewear
- Contemporary, lightweight unilens offers panoramic vision
- Easy and economical lens replacement system
- Adjustable temple length
- Custom imprinting available
- Lifetime frame guarantee
- Patented
- Simple lens replacement system
- Made in the USA
compliances
- 0
options
- Wide variety of lens tints available: traditional, SCT®, and Infradura® welding shades
- Available with uvextreme® AF anti-fog coating
- Available with ultradura® chemical- and scratch-resistant hardcoat
| Frame Size | Adjustable |
| Frame Color | Amber |
| Temple Color | Black |
| Temple Style | Adjustable |
| Frame Material | Plastic |
| Lens Coating | Ultra-dura® |
| Lens Color | Clear |
| Nose Bridge | Molded |
| Weight | 0.16 LB |

