- Clear Lens
- Blue Frame
- Ultra-dura® Lens Coating
- Safety Glasses
| Lens Coating | Ultra-dura® |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Style | Adjustable Temples |
| Frame Color | Blue |
| Weight | 0.17 LB |
| Lens Coating | Ultra-dura® |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Style | Adjustable Temples |
| Frame Color | Blue |
| Weight | 0.17 LB |