- SCT-Gray Lens
- Black Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Lens Color | SCT-Gray |
| Lens Material | Polycarbonate |
| Style | Adjustable Temples & Wrap Around |
| Frame Color | Black |
| Lens Coating | Anti-Fog |
| Weight | 0.12 LB |
| Lens Color | SCT-Gray |
| Lens Material | Polycarbonate |
| Style | Adjustable Temples & Wrap Around |
| Frame Color | Black |
| Lens Coating | Anti-Fog |
| Weight | 0.12 LB |