- Clear Lens
- Clear Frame
- Uncoated Lens Coating
- Safety Glasses
| Frame Color | Clear |
| Frame Material | Polycarbonate |
| Lens Coating | Uncoated |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Weight | 0.11 LB |
| Frame Color | Clear |
| Frame Material | Polycarbonate |
| Lens Coating | Uncoated |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Weight | 0.11 LB |