- Clear Lens
- Clear Frame
- Uncoated Lens Coating
- Safety Glasses
features
- Ideal for visitors, Ultra-spec eyewear provides simple safety and comfort
- Uncoated 100% polycarbonate wrap around uni-lens design with side shields
- Meets the ANSI Z87.1-2010 standard
- Certified to the requirements of the CSA Z94.3 standard
| Lens Coating | Uncoated |
| Frame Material | Polycarbonate |
| Frame Color | Clear |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Weight | 0.1 LB |

