- Adjustable Temples
- Vapor Blue Frame
- Clear Lenses w/Ultra-dura® Coating
- Safety Glasses
features
- Unparalleled comfort, protection and style
- Dual nine-base wraparound lens provides uncompromised peripheral vision and protection
- Soft flexible fingers adjust and conform to almost any nasal profile and reduce slippage
- Soft elastomer browguard diffuses and deflects impact
- Lifetime frame guarantee
- Made in USA
compliances
- 0
options
- Also available with bifocal lenses (contact your local Applied® service center for more information)
| Nose Bridge | Molded |
| Lens Color | Clear |
| Frame Material | Plastic |
| Temple Color | Vapor Blue |
| Frame Color | Vapor Blue |
| Lens Coating | Ultra-dura® |
| Temple Style | Adjustable |
| Frame Size | Medium |
| Temples | Spatulite |
| Weight | 0.56 LB |


