- Espresso Lens
- Blue-Vapor Frame
- Uvextreme® Lens Coating
- Safety Glasses
| Frame Color | Blue-Vapor |
| Lens Coating | Uvextreme® |
| Style | Wrap-Around |
| Lens Material | Polycarbonate |
| Lens Color | Espresso |
| Weight | 0.13 LB |
| Frame Color | Blue-Vapor |
| Lens Coating | Uvextreme® |
| Style | Wrap-Around |
| Lens Material | Polycarbonate |
| Lens Color | Espresso |
| Weight | 0.13 LB |