- Clear Lens
- Patriot® Frame
- Ultra-dura® Lens Coating
- Safety Glasses
| Style | Wrap-Around |
| Lens Material | Polycarbonate |
| Lens Coating | Ultra-dura® |
| Frame Color | Patriot® |
| Lens Color | Clear |
| Weight | 0.83 LB |
| Style | Wrap-Around |
| Lens Material | Polycarbonate |
| Lens Coating | Ultra-dura® |
| Frame Color | Patriot® |
| Lens Color | Clear |
| Weight | 0.83 LB |