- Clear Lens
- Black Frame
- Ultra-dura® Lens Coating
- Safety Glasses
| Style | Two Shot Temple |
| Frame Color | Black |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Lens Coating | Ultra-dura® |
| Resistance | Increased Chemical & Moisture |
| Weight | 0.0 LB |
| Style | Two Shot Temple |
| Frame Color | Black |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Lens Coating | Ultra-dura® |
| Resistance | Increased Chemical & Moisture |
| Weight | 0.0 LB |