- Clear Lens
- Black Frame
- UD Lens Coating
- Safety Glasses
| Lens Color | Clear |
| Lens Coating | UD |
| Style | Two Shot Temple |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Weight | 0.15 LB |
| Lens Color | Clear |
| Lens Coating | UD |
| Style | Two Shot Temple |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Weight | 0.15 LB |