- Gray Lens
- Black Frame
- XTR Lens Coating
- Safety Glasses
features
- All-in-one protective eyewear solution
- Rx lens insert offers an alternative for workers requiring vision correction, shielding prescription lenses from damage
- Wraparound lens for extra cheek and extra side coverage (up to 20% more than the standard Genesis lens)
- Available with high-performance Uvextreme® anti-fog, Ultra-dura® anti-scratch and Dura-streme® dual anti-fog/anti-scratch coatings, as well as a wide range of lens tints
- Soft elastomer browguard diffuses and deflects impact and flexible "fingers" on the nosepiece reduce slippage
- Adjustable, ratcheting temples with cushioned tips allow customized lens inclination and comfort
- Meets the ANSI Z87.1-2010 standard
- Certified to the requirements of the CSA Z94.3 standard
- Clear, Gray, Amber, Silver Mirror, 50% Gray and SCT-Reflect 50 tints meet Mil V0 ballistic test for impact
| Lens Coating | XTR |
| Lens Material | Polycarbonate |
| Style | Two Shot Temple |
| Lens Color | Gray |
| Frame Color | Black |
| Weight | 0.11 LB |

