- SCT-Gray Lens
- Black Frame
- XTR Lens Coating
- Safety Glasses
| Style | Two Shot Temple |
| Lens Color | SCT-Gray |
| Lens Coating | XTR |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Weight | 0.1 LB |
| Style | Two Shot Temple |
| Lens Color | SCT-Gray |
| Lens Coating | XTR |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Weight | 0.1 LB |