- Flex Seal™ Goggles
- Clear Lens
| Lens Material | Polycarbonate |
| Strap Material | Neoprene |
| Lens Coating | Uvextreme® |
| Lens Color | Clear |
| Frame Color | Navy |
| Ventilation | Indirect |
| Weight | 0.36 LB |
| Lens Material | Polycarbonate |
| Strap Material | Neoprene |
| Lens Coating | Uvextreme® |
| Lens Color | Clear |
| Frame Color | Navy |
| Ventilation | Indirect |
| Weight | 0.36 LB |