- Adjustable Temples
- Safety Glasses
- Uvex Futura 9301
- Clear/Replaceable Lenses
- Fits Over Most Rx Spectacles
features
- Wraparound sports style provides excellent panoramic vision
- Frosted brow guard reduces glare
- Indirect venting increases air flow
- Replaceable lenses: clear and shades 3.0
- Two models: welding and dust/mist/impact/chemical splash
- Fits over most prescription spectacles
compliances
- 0
options
- Available with uvextreme® AF anti-fog coating
| Lens Color | Clear |
| Frame Size | Adjustable |
| Frame Color | Clear |
| Frame Material | Plastic |
| Weight | 0.32 LB |

