- Futura™ Goggles
- IR 3.0 Lens
| Style | Wrap-Around |
| Ventilation | Indirect Vent |
| Frame Material | PVC |
| Strap Material | Neoprene |
| Lens Color | IR 3.0 |
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Weight | 0.11 LB |
| Style | Wrap-Around |
| Ventilation | Indirect Vent |
| Frame Material | PVC |
| Strap Material | Neoprene |
| Lens Color | IR 3.0 |
| Lens Coating | Anti-Fog |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Weight | 0.11 LB |