- Classic™ Goggles
- Clear Lens
features
- Fits over most Rx spectacles
compliances
- 0
| Strap Material | Neoprene |
| Type | Hood Indirect Vent |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Frame Color | Clear |
| Frame Material | PVC |
| Lens Coating | Anti-Fog |
| Weight | 0.38 LB |
| Strap Material | Neoprene |
| Type | Hood Indirect Vent |
| Lens Material | Polycarbonate |
| Lens Color | Clear |
| Frame Color | Clear |
| Frame Material | PVC |
| Lens Coating | Anti-Fog |
| Weight | 0.38 LB |