- Classic™ Goggles
- Clear Lens
| Frame Material | PVC |
| Type | S350 with Face Foam |
| Strap Material | Neoprene |
| Lens Material | Polycarbonate |
| Frame Color | Clear |
| Lens Coating | Anti-Fog |
| Lens Color | Clear |
| Weight | 0.15 LB |
| Frame Material | PVC |
| Type | S350 with Face Foam |
| Strap Material | Neoprene |
| Lens Material | Polycarbonate |
| Frame Color | Clear |
| Lens Coating | Anti-Fog |
| Lens Color | Clear |
| Weight | 0.15 LB |