- Clear Lens
- Black/Yellow w/Adv. TPE Frame
- Ultra-dura® Lens Coating
- Safety Glasses
| Style | Ratcheting Temples |
| Lens Color | Clear |
| Frame Material | Polycarbonate |
| Lens Coating | Ultra-dura® |
| Frame Color | Black/Yellow w/Adv. TPE |
| Lens Material | Polycarbonate |
| Weight | 0.11 LB |

