- Amber Lens
- Black/Yellow Frame
- Ultra-dura® Lens Coating
- Safety Glasses
| Frame Color | Black/Yellow |
| Frame Material | Polycarbonate |
| Lens Color | Amber |
| Lens Coating | Ultra-dura® |
| Style | Ratcheting Temples |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |
| Frame Color | Black/Yellow |
| Frame Material | Polycarbonate |
| Lens Color | Amber |
| Lens Coating | Ultra-dura® |
| Style | Ratcheting Temples |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |