- Safety Glasses
- Clear Lens
- Black Frames
- Ultra-Dura® Coating
- Wrap-Around
features
- Same cushioned comfort and adjustment features as Genesis®
- Available in multiple lens tints and five diopter strengths from +1.0 to +3.0
- Lifetime frame guarantee and economical lens replacement system
- Meets ANSI Z87+ (high impact) standard
- Made in USA
| Style | Wrap-Around |
| Lens Material | Polycarbonate |
| Lens Coating | Ultra-dura® |
| Frame Material | Polycarbonate |
| Brow | Soft Elastomer Browguard |
| Frame Color | Black |
| Frame Size | Universal |
| Temple Color | Black |
| Temple Style | Cushioned |
| Nose Bridge | Soft Flexible Nose Fingers |
| Lens Color | Clear |
| Diopter Strength | +1 |
| Resistance | 99.9% UV |
| Manufacturer Name | Uvex by Sperian |
| Temples | Adjustable |
| Weight | 0.7 LB |

