- Strategy® Goggles
- Clear Lens
| Strap Material | Neoprene |
| Lens Coating | Uvextra™ AF |
| Ventilation | Indirect Vent |
| Frame Material | TPE |
| Lens Color | Clear |
| Frame Color | Hot Orange |
| Weight | 0.0 LB |
| Strap Material | Neoprene |
| Lens Coating | Uvextra™ AF |
| Ventilation | Indirect Vent |
| Frame Material | TPE |
| Lens Color | Clear |
| Frame Color | Hot Orange |
| Weight | 0.0 LB |