- Stealth® Goggles
- Clear Lens
| Lens Coating | Dura-Streme™ |
| Lens Color | Clear |
| Usage | Chemicals, Impact |
| Lens Material | Polycarbonate |
| Ventilation | Indirect Vent |
| Strap Material | Neoprene |
| Frame Color | Gray |
| Weight | 0.0 LB |
| Lens Coating | Dura-Streme™ |
| Lens Color | Clear |
| Usage | Chemicals, Impact |
| Lens Material | Polycarbonate |
| Ventilation | Indirect Vent |
| Strap Material | Neoprene |
| Frame Color | Gray |
| Weight | 0.0 LB |