- Stealth® Goggles
- Gray Lens
| Lens Coating | Anti-Fog |
| Lens Color | Gray |
| Frame Color | Teal/Gray |
| Strap Material | Neoprene |
| Lens Material | Polycarbonate |
| Usage | Chemicals, Impact |
| Ventilation | Indirect Vent |
| Weight | 0.15 LB |
| Lens Coating | Anti-Fog |
| Lens Color | Gray |
| Frame Color | Teal/Gray |
| Strap Material | Neoprene |
| Lens Material | Polycarbonate |
| Usage | Chemicals, Impact |
| Ventilation | Indirect Vent |
| Weight | 0.15 LB |