- Gray/Gray Frame Color
- Gray Lenses
- Neoprene Strap
- Indirect Vent Goggles
features
- Made in USA
- Futuristic, low profile design for chemical splash and impact
- Toric lens provides superior optics and peripheral vision
- Easy lens replacement system
- Uvextreme AF® coating and indirect ventilation system minimizes fogging
- Quick-adjust headband
compliances
- 0
| Frame Color | Gray/Gray |
| Goggle Type | Chemical Splash & Impact |
| Lens Color | Gray |
| Strap | Neoprene |
| Nose Bridge | Molded |
| Size (text) | N/A |
| Style | Indirect Vent |
| Weight | 0.17 LB |


