- Stealth® Goggles
- Amber Lens
| Frame Color | Gray |
| Lens Coating | Anti-Fog |
| Usage | Chemicals, Impact |
| Lens Material | Polycarbonate |
| Lens Color | Amber |
| Ventilation | Indirect Vent |
| Strap Material | Neoprene |
| Weight | 0.19 LB |
| Frame Color | Gray |
| Lens Coating | Anti-Fog |
| Usage | Chemicals, Impact |
| Lens Material | Polycarbonate |
| Lens Color | Amber |
| Ventilation | Indirect Vent |
| Strap Material | Neoprene |
| Weight | 0.19 LB |