- Brown/Black Frame Color
- Clear Lenses
- Flame Resistant Strap
- Indirect Vent Goggles
description
- Use clear Cricket® replacement lenses only.
features
- Close-to-face coverage
- Soft, flame-resistant, replaceable face foam and headband
- Made in USA
compliances
- 0
| Goggle Type | Dust and Small Particulates |
| Size (text) | N/A |
| Strap | Flame Resistant |
| Style | Indirect Vent |
| Frame Color | Brown/Black |
| Nose Bridge | Molded |
| Lens Color | Clear |
| Weight | 0.17 LB |

