- Clear Lens
- Matte Gunmetal Frame
- Hard Coat Lens Coating
- Safety Glasses
| Lens Color | Clear |
| Frame Color | Matte Gunmetal |
| Lens Coating | Hard Coat |
| Frame Material | Metal |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |
| Lens Color | Clear |
| Frame Color | Matte Gunmetal |
| Lens Coating | Hard Coat |
| Frame Material | Metal |
| Lens Material | Polycarbonate |
| Weight | 0.0 LB |