- Fixed Temples
- Black Frame
- SCT-Reflect® 50 Lenses w/Ultra-dura® Coating
- Safety Glasses
features
- Floating lens design offers increased flexibility and fit
- Ultra-lightweight design (27.5 g)
- Secure, wraparound brow fits a wide range of users
- Soft temple tip pads provide secure fit
- Soft, clear nose pads prevent slipping
- Stylish frame design follows fashion trends
- Lifetime frame guarantee
compliances
- 0
| Temple Style | Fixed |
| Frame Color | Black |
| Lens Coating | Ultra-dura® |
| Frame Material | Plastic |
| Nose Bridge | Soft |
| Temples | Cushioned |
| Lens Color | SCT-Reflect® 50 |
| Temple Color | Black |
| Frame Size | Medium |
| Weight | 0.085 LB |


