- Safety Glasses
- Silver Mirror Lens
- Metallic Black Frames
- Ultra-Dura® HC Coating
- Wrap-Around
features
- Proprietary floating lens design offers increased flexibility and fit
- Ultra lightweight design at only 27.5 grams, weighs less than one ounce
- Secure wrap-around brow expands to fit a wide range of users
- Soft temple tip pads provide a secure fit
- Soft, clear nose pads prevent slipping
- Meets military V0 ballistic test for impact
- Meets ANSI Z87+ (high impact) and is certified to CSA Z94.3 standards
- Lifetime frame guarantee
- Made in USA
| Lens Coating | Ultra-Dura® HC |
| Lens Color | Silver Mirror |
| Temples | Soft |
| Frame Size | Universal |
| Style | Wrap-Around |
| Manufacturer Name | Uvex by Sperian |
| Frame Color | Metallic Black |
| Frame Material | Polycarbonate |
| Lens Material | Polycarbonate |
| Resistance | 99.9% UV |
| Temple Color | Metallic Black |
| Nose Bridge | Soft |
| Temple Style | Cushioned |
| Weight | 0.0 LB |

