- Espresso Lens
- Black Frame
- Anti-Fog Lens Coating
- Safety Glasses
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Fog |
| Frame Color | Black |
| Frame Material | Nylon |
| Lens Color | Espresso |
| Weight | 0.15 LB |
| Lens Material | Polycarbonate |
| Lens Coating | Anti-Fog |
| Frame Color | Black |
| Frame Material | Nylon |
| Lens Color | Espresso |
| Weight | 0.15 LB |