- SCT-Reflect 50 Lens
- Black Frame
- Anti-Scratch, Hard Coat Lens Coating
- Safety Glasses
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| Lens Coating | Anti-Scratch, Hard Coat |
| Lens Color | SCT-Reflect 50 |
| Weight | 0.12 LB |
| Frame Color | Black |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| Lens Coating | Anti-Scratch, Hard Coat |
| Lens Color | SCT-Reflect 50 |
| Weight | 0.12 LB |