- 16 Oz Cleaning Spray
- w/2000 Tissues
- 3.5" x 4.5" Mirror
- Premanent Wall Mountable
- Lens Cleaning Station
includes
- One 16 oz Uvex Clear cleaning solution
- Four boxes of 500 tissues
- 3.5" x 4.5" mirror
- Screw mounts and adhesive foam for quick wall mounting
| No. of Wipes | 2000 |
| Dimensions | 22.5" x 12.5" |
| Cleaner Size | 16 oz |
| Weight | 6.06 LB |


