- 16 Oz Cleaning Spray
- w/1500 Tissues
- Portable Lens Cleaning Station
features
- Holds 16 oz of Uvex Clear cleaning spray and 1,500 tissues
| Dimensions | N/A |
| No. of Wipes | 1500 |
| Cleaner Size | 16 oz |
| Weight | 2.98 LB |
| Dimensions | N/A |
| No. of Wipes | 1500 |
| Cleaner Size | 16 oz |
| Weight | 2.98 LB |
